Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Worm Wheels

  • Mfr # DG0.5-20R1

  • Zoro # G804670321


product price: $12.19
/ea

Key Features

Face Width
5 mm
Precision Class
KHK W 002 Grade 5
Number of Teeth
20
System of Measurement
Metric
Bore Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG0.5-20R1
Zoro #
G804670321
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
5 mm
Bore Diameter
4 mm
Overall Length
12 mm
Outside Diameter
11 mm
Hub Diameter
9 mm
Pitch Diameter
10.01 mm
Bore Diameter Tolerance
+/- 0.1 mm

Details

Item
Worm Wheel
Precision Class
KHK W 002 Grade 5
Number of Teeth
20
System of Measurement
Metric
Pressure Angle
20 Degrees
Reduction Ratio
20
Gear Shape
HA
Tooth Direction
Right Hand
Hub Projection
7 mm
Number of Starts
1
Material
Acetal
Metric Module Pitch
0.5
Bore Type
Plain

Description

Molded Plastic Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.