Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Worm Wheels

  • Mfr # DG0.5-30R1

  • Zoro # G704670308


product price: $13.69
/ea

Key Features

Pressure Angle
20 Degrees
Precision Class
KHK W 002 Grade 5
Metric Module Pitch
0.5
Number of Teeth
30
Reduction Ratio
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG0.5-30R1
Zoro #
G704670308
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
16 mm
Overall Length
12 mm
Pitch Diameter
15.02 mm
Bore Diameter
4 mm
Face Width
5 mm
Hub Diameter
12 mm
Bore Diameter Tolerance
+/- 0.1 mm

Details

Pressure Angle
20 Degrees
Precision Class
KHK W 002 Grade 5
Metric Module Pitch
0.5
Number of Teeth
30
Reduction Ratio
30
Item
Worm Wheel
System of Measurement
Metric
Gear Shape
HA
Bore Type
Plain
Tooth Direction
Right Hand
Number of Starts
1
Material
Acetal
Hub Projection
7 mm

Description

Molded Plastic Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.