Zoro Homepage

Molded Plastic Worm Wheels

  • Mfr # DG0.5-40R1

  • Zoro # G204670204


product price: $14.69
/ea

Key Features

Number of Teeth
40
Metric Module Pitch
0.5
Overall Length
12 mm
Bore Type
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG0.5-40R1
Zoro #
G204670204
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 mm
Bore Diameter Tolerance
+/- 0.1 mm
Bore Diameter
5 mm
Face Width
5 mm
Pitch Diameter
20.02 mm
Hub Diameter
15 mm
Outside Diameter
21 mm

Details

Number of Teeth
40
Metric Module Pitch
0.5
Bore Type
Plain
System of Measurement
Metric
Number of Starts
1
Tooth Direction
Right Hand
Material
Acetal
Precision Class
KHK W 002 Grade 5
Pressure Angle
20 Degrees
Item
Worm Wheel
Gear Shape
HA
Hub Projection
7 mm
Reduction Ratio
40

Description

Molded Plastic Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.