Molded Plastic Worm Wheels
Mfr # DG0.8-20R2
Zoro # G004670510
product price: $13.99
/eaKey Features
Outside Diameter
17.6 mm
Metric Module Pitch
0.8
Face Width
9 mm
Hub Diameter
12 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG0.8-20R2
Zoro #
G004670510
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
17.6 mm
Face Width
9 mm
Hub Diameter
12 mm
Overall Length
18 mm
Pitch Diameter
16.11 mm
Bore Diameter
5 mm
Bore Diameter Tolerance
+/- 0.1 mm
Details
Metric Module Pitch
0.8
System of Measurement
Metric
Pressure Angle
20 Degrees
Item
Worm Wheel
Bore Type
Plain
Material
Acetal
Precision Class
KHK W 002 Grade 5
Number of Teeth
20
Number of Starts
2
Reduction Ratio
10
Gear Shape
HA
Tooth Direction
Right Hand
Hub Projection
9 mm
Description
Molded Plastic Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.