Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Worm Wheels

  • Mfr # DG0.8-30R1

  • Zoro # G304670555


product price: $16.79
/ea

Key Features

Overall Length
18 mm
Tooth Direction
Right Hand
Number of Starts
1
Number of Teeth
30
Pitch Diameter
24.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG0.8-30R1
Zoro #
G304670555
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
18 mm
Pitch Diameter
24.04 mm
Outside Diameter
25.6 mm
Hub Diameter
18 mm
Face Width
9 mm
Bore Diameter
5 mm
Bore Diameter Tolerance
+/- 0.1 mm

Details

Item
Worm Wheel
Tooth Direction
Right Hand
Number of Starts
1
Number of Teeth
30
System of Measurement
Metric
Hub Projection
9 mm
Gear Shape
HA
Bore Type
Plain
Precision Class
KHK W 002 Grade 5
Pressure Angle
20 Degrees
Material
Acetal
Reduction Ratio
30
Metric Module Pitch
0.8

Description

Molded Plastic Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.