Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Worm Wheels

  • Mfr # DG0.8-30R2

  • Zoro # G804670512


product price: $16.79
/ea

Key Features

Number of Teeth
30
Outside Diameter
25.6 mm
Number of Starts
2
Tooth Direction
Right Hand
Metric Module Pitch
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG0.8-30R2
Zoro #
G804670512
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
25.6 mm
Face Width
9 mm
Overall Length
18 mm
Pitch Diameter
24.16 mm
Bore Diameter
5 mm
Bore Diameter Tolerance
+/- 0.1 mm
Hub Diameter
18 mm

Details

Number of Teeth
30
Number of Starts
2
Tooth Direction
Right Hand
Metric Module Pitch
0.8
System of Measurement
Metric
Reduction Ratio
15
Pressure Angle
20 Degrees
Item
Worm Wheel
Hub Projection
9 mm
Material
Acetal
Gear Shape
HA
Precision Class
KHK W 002 Grade 5
Bore Type
Plain

Description

Molded Plastic Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.