Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Worm Wheels

  • Mfr # DG0.8-60R1

  • Zoro # G104671530


product price: $30.49
/ea

Key Features

Material
Acetal
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm
Pitch Diameter
48.08 mm
Face Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG0.8-60R1
Zoro #
G104671530
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm
Pitch Diameter
48.08 mm
Face Width
9 mm
Hub Diameter
25 mm
Outside Diameter
49.6 mm
Overall Length
18 mm

Details

Material
Acetal
Pressure Angle
20 Degrees
Gear Shape
HA
Tooth Direction
Right Hand
Reduction Ratio
60
Bore Type
Plain
Metric Module Pitch
0.8
Number of Teeth
60
Precision Class
KHK W 002 Grade 5
Item
Worm Wheel
Number of Starts
1
Hub Projection
9 mm
System of Measurement
Metric

Description

Molded Plastic Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.