Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM1-20

  • Zoro # G004841842


product price: $26.29
/ea

Key Features

Number of Teeth
20
Material
Nylon
Hub Projection
8 mm
Bore Diameter Tolerance
+/- 0.1 mm
Overall Length
13.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1-20
Zoro #
G004841842
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.1 mm
Overall Length
13.95 mm
Bore Diameter
6 mm
Pitch Diameter
20 mm
Outside Diameter
21.41 mm
Hub Diameter
16 mm
Face Width
5 mm

Details

Item
Miter Gear
Number of Teeth
20
Material
Nylon
Hub Projection
8 mm
Bore Type
Plain
Material Grade
MC901
Precision Class
JIS B 1704:1978 Grade 4
Metric Module Pitch
1
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
For Shaft Angle
90 Degrees
Tooth Form
Straight
Mounting Distance
20 mm
Pressure Angle
20 Degrees
Gear Shape
B3
System of Measurement
Metric

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.