Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyllon Miter Gears

  • Mfr # PM1-25

  • Zoro # G804841820


product price: $30.99
/ea

Key Features

Number of Teeth
25
Material
Nylon
Gear Shape
B3
Maximum Teeth Hardness
120 HRR
Overall Length
15.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM1-25
Zoro #
G804841820
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
15.16 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
6 mm
Outside Diameter
26.41 mm
Bore Diameter
6 mm
Hub Diameter
20 mm
Pitch Diameter
25 mm

Details

Item
Miter Gear
Number of Teeth
25
Material
Nylon
Gear Shape
B3
Maximum Teeth Hardness
120 HRR
For Shaft Angle
90 Degrees
Minimum Teeth Hardness
115 HRR
Tooth Form
Straight
Pressure Angle
20 Degrees
Hub Projection
8 mm
System of Measurement
Metric
Material Grade
MC901
Bore Type
Plain
Metric Module Pitch
1
Mounting Distance
23 mm
Precision Class
JIS B 1704:1978 Grade 4

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.