Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyllon Miter Gears

  • Mfr # PM1-30

  • Zoro # G904841775


product price: $38.89
/ea

Key Features

Number of Teeth
30
Material
Nylon
Metric Module Pitch
1
Face Width
6 mm
Hub Diameter
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1-30
Zoro #
G904841775
UPC #
-
Country of Origin
China

Dimensions

Face Width
6 mm
Hub Diameter
24 mm
Outside Diameter
31.41 mm
Bore Diameter
8 mm
Pitch Diameter
30 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
17.71 mm

Details

Item
Miter Gear
Number of Teeth
30
Material
Nylon
Metric Module Pitch
1
Pressure Angle
20 Degrees
Bore Type
Plain
Hub Projection
10 mm
Minimum Teeth Hardness
115 HRR
Mounting Distance
28 mm
Maximum Teeth Hardness
120 HRR
Gear Shape
B3
For Shaft Angle
90 Degrees
Precision Class
JIS B 1704:1978 Grade 4
System of Measurement
Metric
Tooth Form
Straight
Material Grade
MC901

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.