Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM1.25-25

  • Zoro # G104841865


product price: $34.59
/ea

Key Features

Number of Teeth
25
Material
Nylon
Metric Module Pitch
1.25
Bore Diameter
8 mm
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1.25-25
Zoro #
G104841865
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
33.02 mm
Pitch Diameter
31.25 mm
Overall Length
17.88 mm
Face Width
7 mm
Hub Diameter
25 mm

Details

Item
Miter Gear
Number of Teeth
25
Material
Nylon
Metric Module Pitch
1.25
Material Grade
MC901
Tooth Form
Straight
Hub Projection
9.3 mm
Gear Shape
B3
System of Measurement
Metric
Mounting Distance
28 mm
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Minimum Teeth Hardness
115 HRR
For Shaft Angle
90 Degrees
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.