Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM1.5-20

  • Zoro # G104841858


product price: $32.19
/ea

Key Features

Number of Teeth
20
Material
Nylon
Pitch Diameter
30 mm
Gear Shape
B3
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1.5-20
Zoro #
G104841858
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
30 mm
Face Width
8 mm
Outside Diameter
32.12 mm
Overall Length
21.24 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm
Hub Diameter
26 mm

Details

Item
Miter Gear
Number of Teeth
20
Material
Nylon
Gear Shape
B3
System of Measurement
Metric
Material Grade
MC901
Tooth Form
Straight
Pressure Angle
20 Degrees
Maximum Teeth Hardness
120 HRR
Precision Class
JIS B 1704:1978 Grade 4
For Shaft Angle
90 Degrees
Minimum Teeth Hardness
115 HRR
Mounting Distance
30 mm
Hub Projection
13 mm
Metric Module Pitch
1.5
Bore Type
Plain

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.