Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyllon Miter Gears

  • Mfr # PM1.5-25

  • Zoro # G104841797


product price: $40.99
/ea

Key Features

Number of Teeth
25
Material
Nylon
Hub Diameter
30 mm
Gear Shape
B3
Minimum Teeth Hardness
115 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1.5-25
Zoro #
G104841797
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
30 mm
Overall Length
22.25 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm
Pitch Diameter
37.5 mm
Face Width
9 mm
Outside Diameter
39.62 mm

Details

Item
Miter Gear
Number of Teeth
25
Material
Nylon
Gear Shape
B3
Minimum Teeth Hardness
115 HRR
Mounting Distance
34 mm
Tooth Form
Straight
Maximum Teeth Hardness
120 HRR
Material Grade
MC901
For Shaft Angle
90 Degrees
Hub Projection
11.5 mm
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Metric Module Pitch
1.5

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.