Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM1.5-30

  • Zoro # G604841839


product price: $56.69
/ea

Key Features

Number of Teeth
30
Material
Nylon
Precision Class
JIS B 1704:1978 Grade 4
System of Measurement
Metric
For Shaft Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1.5-30
Zoro #
G604841839
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
47.12 mm
Bore Diameter
10 mm
Face Width
10 mm
Overall Length
28.24 mm
Pitch Diameter
45 mm
Hub Diameter
36 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Miter Gear
Number of Teeth
30
Material
Nylon
Precision Class
JIS B 1704:1978 Grade 4
System of Measurement
Metric
For Shaft Angle
90 Degrees
Pressure Angle
20 Degrees
Hub Projection
16 mm
Mounting Distance
43 mm
Metric Module Pitch
1.5
Material Grade
MC901
Tooth Form
Straight
Gear Shape
B3
Maximum Teeth Hardness
120 HRR
Bore Type
Plain
Minimum Teeth Hardness
115 HRR

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.