Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM2-20

  • Zoro # G404841831


product price: $42.79
/ea

Key Features

Number of Teeth
20
Material
Nylon
Tooth Form
Straight
Hub Projection
14 mm
Outside Diameter
42.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2-20
Zoro #
G404841831
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
42.83 mm
Bore Diameter
10 mm
Face Width
10 mm
Hub Diameter
34 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
24.89 mm
Pitch Diameter
40 mm

Details

Item
Miter Gear
Number of Teeth
20
Material
Nylon
Tooth Form
Straight
Hub Projection
14 mm
For Shaft Angle
90 Degrees
Metric Module Pitch
2
Bore Type
Plain
Material Grade
MC901
Gear Shape
B3
Minimum Teeth Hardness
115 HRR
Precision Class
JIS B 1704:1978 Grade 4
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Mounting Distance
37 mm
Pressure Angle
20 Degrees

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.