Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyllon Miter Gears

  • Mfr # PM2-30

  • Zoro # G904841713


product price: $73.69
/ea

Key Features

Number of Teeth
30
Material
Nylon
Material Grade
MC901
Pitch Diameter
60 mm
Hub Projection
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM2-30
Zoro #
G904841713
UPC #
-
Country of Origin
China

Dimensions

Pitch Diameter
60 mm
Overall Length
29.43 mm
Hub Diameter
45 mm
Face Width
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
62.83 mm
Bore Diameter
12 mm

Details

Item
Miter Gear
Number of Teeth
30
Material
Nylon
Material Grade
MC901
Hub Projection
12.5 mm
For Shaft Angle
90 Degrees
Mounting Distance
50 mm
Pressure Angle
20 Degrees
Tooth Form
Straight
Bore Type
Plain
System of Measurement
Metric
Metric Module Pitch
2
Precision Class
JIS B 1704:1978 Grade 4
Maximum Teeth Hardness
120 HRR
Gear Shape
B3
Minimum Teeth Hardness
115 HRR

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.