Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyllon Miter Gears

  • Mfr # PM2.5-20

  • Zoro # G404841794


product price: $60.45
/ea

Key Features

Number of Teeth
20
Material
Nylon
Precision Class
JIS B 1704:1978 Grade 4
Outside Diameter
53.54 mm
Gear Shape
B3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM2.5-20
Zoro #
G404841794
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
53.54 mm
Pitch Diameter
50 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
12 mm
Hub Diameter
42 mm
Overall Length
32.54 mm

Details

Item
Miter Gear
Number of Teeth
20
Material
Nylon
Precision Class
JIS B 1704:1978 Grade 4
Gear Shape
B3
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
Tooth Form
Straight
For Shaft Angle
90 Degrees
Mounting Distance
48 mm
Material Grade
MC901
Bore Type
Plain
Metric Module Pitch
2.5
System of Measurement
Metric
Hub Projection
19 mm

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.