Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyllon Miter Gears

  • Mfr # PM2.5-25

  • Zoro # G904841836


product price: $73.49
/ea

Key Features

Number of Teeth
25
Material
Nylon
Hub Projection
12.5 mm
For Shaft Angle
90 Degrees
Mounting Distance
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2.5-25
Zoro #
G904841836
UPC #
-
Country of Origin
China

Dimensions

Hub Diameter
50 mm
Face Width
15 mm
Bore Diameter
14 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
62.5 mm
Overall Length
30.41 mm
Outside Diameter
66.04 mm

Details

Item
Miter Gear
Number of Teeth
25
Material
Nylon
Hub Projection
12.5 mm
For Shaft Angle
90 Degrees
Mounting Distance
50 mm
Metric Module Pitch
2.5
Gear Shape
B3
Pressure Angle
20 Degrees
Minimum Teeth Hardness
115 HRR
Tooth Form
Straight
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 4
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Material Grade
MC901

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.