Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM2.5-30

  • Zoro # G304841801


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Nylon
Hub Projection
17 mm
Mounting Distance
62 mm
For Shaft Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2.5-30
Zoro #
G304841801
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
16 mm
Outside Diameter
78.54 mm
Face Width
15 mm
Overall Length
36.28 mm
Hub Diameter
60 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
75 mm

Details

Item
Miter Gear
Number of Teeth
30
Material
Nylon
Hub Projection
17 mm
Mounting Distance
62 mm
For Shaft Angle
90 Degrees
Minimum Teeth Hardness
115 HRR
Precision Class
JIS B 1704:1978 Grade 4
Pressure Angle
20 Degrees
System of Measurement
Metric
Bore Type
Plain
Material Grade
MC901
Gear Shape
B3
Metric Module Pitch
2.5
Maximum Teeth Hardness
120 HRR
Tooth Form
Straight

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.