Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM3-20

  • Zoro # G404841718


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Nylon
Precision Class
JIS B 1704:1978 Grade 4
Pitch Diameter
60 mm
Tooth Form
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM3-20
Zoro #
G404841718
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
60 mm
Overall Length
39.84 mm
Outside Diameter
64.24 mm
Hub Diameter
50 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
14 mm
Face Width
15 mm

Details

Item
Miter Gear
Number of Teeth
20
Material
Nylon
Precision Class
JIS B 1704:1978 Grade 4
Tooth Form
Straight
Metric Module Pitch
3
System of Measurement
Metric
Bore Type
Plain
Hub Projection
23 mm
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Material Grade
MC901
For Shaft Angle
90 Degrees
Pressure Angle
20 Degrees
Mounting Distance
58 mm
Gear Shape
B3

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.