Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM3-25

  • Zoro # G204841727


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Material
Nylon
Maximum Teeth Hardness
120 HRR
Face Width
20 mm
Metric Module Pitch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM3-25
Zoro #
G204841727
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
20 mm
Hub Diameter
60 mm
Outside Diameter
79.24 mm
Overall Length
37.81 mm
Bore Diameter
15 mm
Pitch Diameter
75 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Miter Gear
Number of Teeth
25
Material
Nylon
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
3
Pressure Angle
20 Degrees
Minimum Teeth Hardness
115 HRR
For Shaft Angle
90 Degrees
Material Grade
MC901
Hub Projection
15 mm
Tooth Form
Straight
Gear Shape
B3
Bore Type
Plain
Mounting Distance
60 mm
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 4

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.