Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyllon Miter Gears

  • Mfr # PM3-30

  • Zoro # G804841738


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Nylon
Overall Length
45.47 mm
Hub Diameter
70 mm
Precision Class
JIS B 1704:1978 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM3-30
Zoro #
G804841738
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
45.47 mm
Hub Diameter
70 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
90 mm
Bore Diameter
20 mm
Face Width
20 mm
Outside Diameter
94.24 mm

Details

Item
Miter Gear
Number of Teeth
30
Material
Nylon
Precision Class
JIS B 1704:1978 Grade 4
Material Grade
MC901
Hub Projection
20 mm
Metric Module Pitch
3
Gear Shape
B3
Mounting Distance
75 mm
System of Measurement
Metric
For Shaft Angle
90 Degrees
Tooth Form
Straight
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.