Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM4-20

  • Zoro # G804841691


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Nylon
Minimum Teeth Hardness
115 HRR
Outside Diameter
85.66 mm
Face Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-20
Zoro #
G804841691
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
85.66 mm
Face Width
20 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
50.78 mm
Pitch Diameter
80 mm
Hub Diameter
64 mm

Details

Item
Miter Gear
Number of Teeth
20
Material
Nylon
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
Tooth Form
Straight
Mounting Distance
75 mm
Precision Class
JIS B 1704:1978 Grade 4
Material Grade
MC901
Metric Module Pitch
4
Gear Shape
B3
System of Measurement
Metric
For Shaft Angle
90 Degrees
Maximum Teeth Hardness
120 HRR
Hub Projection
27 mm
Pressure Angle
20 Degrees

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.