Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB1.25-2040

  • Zoro # G704845423


product price: $29.79
/ea

Key Features

Number of Teeth
20
Material
Nylon
Pitch Diameter
25 mm
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1.25-2040
Zoro #
G704845423
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
25 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
28.01 mm
Overall Length
18.66 mm
Face Width
8 mm
Bore Diameter
8 mm
Hub Diameter
22 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Nylon
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 4
Hub Projection
10.3 mm
Material Grade
MC901
Tooth Form
Straight
Bore Type
Plain
Ratio
2
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Gear Shape
B3
Maximum Teeth Hardness
120 HRR
Mounting Distance
36 mm
Metric Module Pitch
1.25

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.