Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB1.5-2030

  • Zoro # G104845450


product price: $28.69
/ea

Key Features

Number of Teeth
20
Material
Nylon
Mounting Distance
33 mm
Face Width
9 mm
Hub Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1.5-2030
Zoro #
G104845450
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
9 mm
Hub Diameter
25 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
30 mm
Overall Length
18.63 mm
Outside Diameter
33.13 mm
Bore Diameter
8 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Nylon
Mounting Distance
33 mm
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 4
Hub Projection
8.8 mm
Pressure Angle
20 Degrees
Material Grade
MC901
Ratio
1.5
Bore Type
Plain
Tooth Form
Straight
Gear Shape
B3
Metric Module Pitch
1.5

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.