Zoro Homepage

Nylon Bevel Gear

  • Mfr # PB1.5-3020

  • Zoro # G004845437


product price: $48.29
/ea

Key Features

Number of Teeth
30
Material
Nylon
Ratio
1.5
Overall Length
18.53 mm
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1.5-3020
Zoro #
G004845437
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
18.53 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
45 mm
Face Width
9 mm
Outside Diameter
46.24 mm
Hub Diameter
30 mm
Bore Diameter
10 mm

Details

Item
Bevel Gear
Number of Teeth
30
Material
Nylon
Ratio
1.5
Material Grade
MC901
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Tooth Form
Straight
Mounting Distance
28 mm
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4
System of Measurement
Metric
Gear Shape
B4
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
1.5
Hub Projection
8 mm

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.