Zoro Homepage

Nylon Bevel Gear

  • Mfr # PB1.5-4515

  • Zoro # G804845408


product price: $60.15
/ea

Key Features

Number of Teeth
45
Material
Nylon
Overall Length
20.44 mm
Maximum Teeth Hardness
120 HRR
Hub Projection
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1.5-4515
Zoro #
G804845408
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.44 mm
Hub Diameter
40 mm
Outside Diameter
68.06 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
10 mm
Pitch Diameter
67.5 mm
Bore Diameter
10 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Nylon
Maximum Teeth Hardness
120 HRR
Hub Projection
11 mm
Material Grade
MC901
Ratio
3
Gear Shape
B4
Metric Module Pitch
1.5
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 4
Mounting Distance
28 mm
Tooth Form
Straight
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Bore Type
Plain

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.