Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB2-1545

  • Zoro # G304845434


product price: $34.89
/ea

Key Features

Number of Teeth
15
Material
Nylon
Bore Diameter
10 mm
Metric Module Pitch
2
Gear Shape
B3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2-1545
Zoro #
G304845434
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Pitch Diameter
30 mm
Face Width
15 mm
Hub Diameter
24 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
29.8 mm
Outside Diameter
35.35 mm

Details

Item
Bevel Gear
Number of Teeth
15
Material
Nylon
Metric Module Pitch
2
Gear Shape
B3
Bore Type
Plain
Tooth Form
Straight
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Ratio
3
Material Grade
MC901
Precision Class
JIS B 1704:1978 Grade 4
Mounting Distance
60 mm
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Hub Projection
14 mm

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.