Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB2-2030

  • Zoro # G804845460


product price: $46.19
/ea

Key Features

Number of Teeth
20
Material
Nylon
Gear Shape
B3
Overall Length
25.06 mm
Precision Class
JIS B 1704:1978 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB2-2030
Zoro #
G804845460
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25.06 mm
Hub Diameter
35 mm
Outside Diameter
44.18 mm
Pitch Diameter
40 mm
Face Width
11 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
10 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Nylon
Gear Shape
B3
Precision Class
JIS B 1704:1978 Grade 4
Tooth Form
Straight
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
2
Mounting Distance
45 mm
Material Grade
MC901
Bore Type
Plain
Hub Projection
13.3 mm
Ratio
1.5
System of Measurement
Metric
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.