Zoro Homepage

Nylon Bevel Gear

  • Mfr # PB2-2040

  • Zoro # G104845429


product price: $49.59
/ea

Key Features

Number of Teeth
20
Material
Nylon
Mounting Distance
60 mm
Face Width
15 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2-2040
Zoro #
G104845429
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
15 mm
Outside Diameter
44.81 mm
Overall Length
34.16 mm
Pitch Diameter
40 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
32 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Nylon
Mounting Distance
60 mm
System of Measurement
Metric
Material Grade
MC901
Tooth Form
Straight
Hub Projection
18 mm
Ratio
2
Precision Class
JIS B 1704:1978 Grade 4
Metric Module Pitch
2
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
Gear Shape
B3

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.