Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB2-3020

  • Zoro # G804845477


product price: $70.59
/ea

Key Features

Number of Teeth
30
Material
Nylon
Tooth Form
Straight
Metric Module Pitch
2
Precision Class
JIS B 1704:1978 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB2-3020
Zoro #
G804845477
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
60 mm
Bore Diameter
10 mm
Overall Length
26.87 mm
Hub Diameter
35 mm
Face Width
11 mm
Outside Diameter
61.65 mm

Details

Item
Bevel Gear
Number of Teeth
30
Material
Nylon
Tooth Form
Straight
Metric Module Pitch
2
Precision Class
JIS B 1704:1978 Grade 4
Hub Projection
15 mm
Ratio
1.5
Material Grade
MC901
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Bore Type
Plain
Gear Shape
B4
System of Measurement
Metric
Mounting Distance
40 mm
Maximum Teeth Hardness
120 HRR

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.