Nylon Bevel Gear
Mfr # PB2-4020
Zoro # G504845494
product price: $96.15
/ea
Free Shipping & Returns
Key Features
Number of Teeth
40
Material
Nylon
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
15 mm
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2-4020
Zoro #
G504845494
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
15 mm
Hub Diameter
40 mm
Overall Length
32.37 mm
Outside Diameter
81.17 mm
Bore Diameter
12 mm
Pitch Diameter
80 mm
Details
Item
Bevel Gear
Number of Teeth
40
Material
Nylon
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 4
Tooth Form
Straight
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
Metric Module Pitch
2
System of Measurement
Metric
Ratio
2
Minimum Teeth Hardness
115 HRR
Material Grade
MC901
Hub Projection
18 mm
Gear Shape
B4
Mounting Distance
45 mm
Description
Nylon Bevel Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.