Nylon Bevel Gear
Mfr # PB2-4515
Zoro # G304845472
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
45
Material
Nylon
Gear Shape
B4
Outside Diameter
90.75 mm
Tooth Form
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2-4515
Zoro #
G304845472
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
90.75 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
15 mm
Pitch Diameter
90 mm
Hub Diameter
60 mm
Overall Length
30.4 mm
Details
Item
Bevel Gear
Number of Teeth
45
Material
Nylon
Gear Shape
B4
Tooth Form
Straight
Hub Projection
17 mm
Pressure Angle
20 Degrees
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
2
System of Measurement
Metric
Minimum Teeth Hardness
115 HRR
Precision Class
JIS B 1704:1978 Grade 4
Ratio
3
Material Grade
MC901
Bore Type
Plain
Mounting Distance
40 mm
Description
Nylon Bevel Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.