Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB2.5-2030

  • Zoro # G604845493


product price: $63.25
/ea

Key Features

Number of Teeth
20
Material
Nylon
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2.5-2030
Zoro #
G604845493
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
40 mm
Bore Diameter
12 mm
Overall Length
31.06 mm
Pitch Diameter
50 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
15 mm
Outside Diameter
55.22 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Nylon
System of Measurement
Metric
Pressure Angle
20 Degrees
Maximum Teeth Hardness
120 HRR
Tooth Form
Straight
Metric Module Pitch
2.5
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Material Grade
MC901
Gear Shape
B3
Precision Class
JIS B 1704:1978 Grade 4
Hub Projection
14.2 mm
Mounting Distance
55 mm
Ratio
1.5

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.