Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB2.5-2040

  • Zoro # G204845503


product price: $71.15
/ea

Key Features

Number of Teeth
20
Material
Nylon
Bore Type
Plain
Metric Module Pitch
2.5
Mounting Distance
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB2.5-2040
Zoro #
G204845503
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
50 mm
Bore Diameter
12 mm
Outside Diameter
56.01 mm
Overall Length
43.78 mm
Face Width
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
40 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Nylon
Bore Type
Plain
Metric Module Pitch
2.5
Mounting Distance
75 mm
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Precision Class
JIS B 1704:1978 Grade 4
Hub Projection
22.5 mm
Minimum Teeth Hardness
115 HRR
Ratio
2
Tooth Form
Straight
Material Grade
MC901
Gear Shape
B3
Pressure Angle
20 Degrees

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.