Nylon Bevel Gear
Mfr # PB2.5-3020
Zoro # G404845464
product price: $88.35
/ea
Free Shipping & Returns
Key Features
Number of Teeth
30
Material
Nylon
Bore Diameter Tolerance
+/- 0.2 mm
Gear Shape
B4
Tooth Form
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2.5-3020
Zoro #
G404845464
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
75 mm
Outside Diameter
77.07 mm
Overall Length
34.22 mm
Face Width
15 mm
Bore Diameter
15 mm
Hub Diameter
45 mm
Details
Item
Bevel Gear
Number of Teeth
30
Material
Nylon
Gear Shape
B4
Tooth Form
Straight
System of Measurement
Metric
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Bore Type
Plain
Ratio
1.5
Mounting Distance
50 mm
Maximum Teeth Hardness
120 HRR
Material Grade
MC901
Hub Projection
18 mm
Metric Module Pitch
2.5
Minimum Teeth Hardness
115 HRR
Description
Nylon Bevel Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.