Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB2.5-4515

  • Zoro # G904845476


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Nylon
Material Grade
MC901
Pitch Diameter
112.5 mm
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2.5-4515
Zoro #
G904845476
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
112.5 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
15 mm
Face Width
20 mm
Overall Length
38.35 mm
Hub Diameter
60 mm
Outside Diameter
113.43 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Nylon
Material Grade
MC901
Gear Shape
B4
Precision Class
JIS B 1704:1978 Grade 4
Mounting Distance
50 mm
System of Measurement
Metric
Tooth Form
Straight
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Ratio
3
Metric Module Pitch
2.5
Hub Projection
22 mm
Pressure Angle
20 Degrees
Maximum Teeth Hardness
120 HRR

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.