Zoro Homepage

Nylon Bevel Gear

  • Mfr # PB3-1545

  • Zoro # G804845439


product price: $65.19
/ea

Key Features

Number of Teeth
15
Material
Nylon
Gear Shape
B3
Maximum Teeth Hardness
120 HRR
Precision Class
JIS B 1704:1978 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3-1545
Zoro #
G804845439
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
45 mm
Hub Diameter
38 mm
Bore Diameter
15 mm
Outside Diameter
53.02 mm
Face Width
23 mm
Overall Length
45.17 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Bevel Gear
Number of Teeth
15
Material
Nylon
Gear Shape
B3
Maximum Teeth Hardness
120 HRR
Precision Class
JIS B 1704:1978 Grade 4
Metric Module Pitch
3
Minimum Teeth Hardness
115 HRR
Ratio
3
Bore Type
Plain
Hub Projection
21.3 mm
Material Grade
MC901
Mounting Distance
90 mm
Tooth Form
Straight
System of Measurement
Metric
Pressure Angle
20 Degrees

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.