Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB3-2030

  • Zoro # G004845475


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Nylon
Face Width
17 mm
Overall Length
40.48 mm
Material Grade
MC901
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB3-2030
Zoro #
G004845475
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
17 mm
Overall Length
40.48 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
15 mm
Outside Diameter
66.27 mm
Pitch Diameter
60 mm
Hub Diameter
50 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Nylon
Material Grade
MC901
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 4
Ratio
1.5
System of Measurement
Metric
Pressure Angle
20 Degrees
Tooth Form
Straight
Mounting Distance
70 mm
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Gear Shape
B3
Metric Module Pitch
3
Hub Projection
21.7 mm

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.