Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB3-3020

  • Zoro # G204845480


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Nylon
Mounting Distance
55 mm
Bore Diameter
15 mm
Precision Class
JIS B 1704:1978 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB3-3020
Zoro #
G204845480
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Pitch Diameter
90 mm
Hub Diameter
60 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
17 mm
Overall Length
35.56 mm
Outside Diameter
92.48 mm

Details

Item
Bevel Gear
Number of Teeth
30
Material
Nylon
Mounting Distance
55 mm
Precision Class
JIS B 1704:1978 Grade 4
Hub Projection
17 mm
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Tooth Form
Straight
Ratio
1.5
System of Measurement
Metric
Pressure Angle
20 Degrees
Gear Shape
B4
Metric Module Pitch
3
Material Grade
MC901

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.