Zoro Homepage

Nylon Bevel Gear

  • Mfr # PB3-4515

  • Zoro # G504845500


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Nylon
Pitch Diameter
135 mm
System of Measurement
Metric
Metric Module Pitch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3-4515
Zoro #
G504845500
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
135 mm
Hub Diameter
80 mm
Overall Length
40.74 mm
Outside Diameter
136.12 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
23 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Nylon
System of Measurement
Metric
Metric Module Pitch
3
Minimum Teeth Hardness
115 HRR
Precision Class
JIS B 1704:1978 Grade 4
Ratio
3
Mounting Distance
55 mm
Gear Shape
B4
Tooth Form
Straight
Bore Type
Plain
Material Grade
MC901
Hub Projection
20 mm
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.