Zoro Homepage

Nylon Screw Gear

  • Mfr # PN1-13R

  • Zoro # G304841412


product price: $28.39
/ea

Key Features

Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1-13R
Zoro #
G304841412
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Outside Diameter
20.38 mm
Hub Diameter
15 mm
Overall Length
20 mm
Pitch Diameter
18.38 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
10 mm

Details

Item
Screw Gear
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Material
Nylon
Maximum Teeth Hardness
120 HRR
Tooth Direction
Right Hand
System of Measurement
Metric
Metric Module Pitch
1
Gear Type
Screw
Number of Teeth
13
Bore Type
Plain
Hub Projection
10 mm
Gear Shape
S1

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.