Nylon Screw Gear
Mfr # PN1-15L
Zoro # G104841391
product price: $31.49
/eaKey Features
Bore Type
Plain
Material
Nylon
Bore Diameter
6 mm
Number of Teeth
15
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN1-15L
Zoro #
G104841391
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
6 mm
Outside Diameter
23.21 mm
Overall Length
20 mm
Face Width
10 mm
Pitch Diameter
21.21 mm
Bore Diameter Tolerance
+/- 0.1 mm
Hub Diameter
18 mm
Details
Item
Screw Gear
Bore Type
Plain
Material
Nylon
Number of Teeth
15
System of Measurement
Metric
Gear Shape
S1
Spiral Angle
45 Degrees
Tooth Direction
Left Hand
Minimum Teeth Hardness
115 HRR
Hub Projection
10 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Metric Module Pitch
1
Gear Type
Screw
Maximum Teeth Hardness
120 HRR
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.