Zoro Homepage

Nylon Screw Gear

  • Mfr # PN1-20L

  • Zoro # G604841440


product price: $35.49
/ea

Key Features

Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Gear Type
Screw
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1-20L
Zoro #
G604841440
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Bore Diameter
8 mm
Face Width
10 mm
Outside Diameter
30.28 mm
Pitch Diameter
28.28 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
25 mm

Details

Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Gear Type
Screw
Gear Shape
S1
Spiral Angle
45 Degrees
Material
Nylon
Hub Projection
10 mm
Number of Teeth
20
Tooth Direction
Left Hand
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Bore Type
Plain
Metric Module Pitch
1

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.