Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN1.5-10L

  • Zoro # G304841443


product price: $23.85
/ea

Key Features

Metric Module Pitch
1.5
Outside Diameter
24.21 mm
Overall Length
25 mm
Gear Shape
S1
Pitch Diameter
21.21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1.5-10L
Zoro #
G304841443
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
24.21 mm
Overall Length
25 mm
Pitch Diameter
21.21 mm
Face Width
15 mm
Bore Diameter Tolerance
+/- 0.1 mm
Bore Diameter
6 mm
Hub Diameter
16 mm

Details

Item
Screw Gear
Metric Module Pitch
1.5
Gear Shape
S1
Maximum Teeth Hardness
120 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Minimum Teeth Hardness
115 HRR
Spiral Angle
45 Degrees
Material
Nylon
System of Measurement
Metric
Hub Projection
10 mm
Bore Type
Plain
Tooth Direction
Left Hand
Pressure Angle
20 Degrees
Number of Teeth
10

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.