Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN1.5-10R

  • Zoro # G404841442


product price: $23.85
/ea

Key Features

Pressure Angle
20 Degrees
Pitch Diameter
21.21 mm
Face Width
15 mm
Overall Length
25 mm
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1.5-10R
Zoro #
G404841442
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
21.21 mm
Face Width
15 mm
Overall Length
25 mm
Hub Diameter
16 mm
Bore Diameter
6 mm
Outside Diameter
24.21 mm
Bore Diameter Tolerance
+/- 0.1 mm

Details

Item
Screw Gear
Pressure Angle
20 Degrees
Hub Projection
10 mm
Gear Shape
S1
Number of Teeth
10
Bore Type
Plain
Tooth Direction
Right Hand
Gear Type
Screw
Spiral Angle
45 Degrees
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
1.5
Material
Nylon
Minimum Teeth Hardness
115 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.