Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN1.5-20L

  • Zoro # G304841399


product price: $47.19
/ea

Key Features

Pitch Diameter
42.43 mm
Hub Projection
10 mm
Bore Diameter
10 mm
System of Measurement
Metric
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1.5-20L
Zoro #
G304841399
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
42.43 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
30 mm
Overall Length
25 mm
Face Width
15 mm
Outside Diameter
45.43 mm

Details

Item
Screw Gear
Hub Projection
10 mm
System of Measurement
Metric
Tooth Direction
Left Hand
Gear Shape
S1
Pressure Angle
20 Degrees
Number of Teeth
20
Maximum Teeth Hardness
120 HRR
Material
Nylon
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
Gear Type
Screw
Metric Module Pitch
1.5
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.