Zoro Homepage

Nylon Screw Gear

  • Mfr # PN1.5-20R

  • Zoro # G204841352


product price: $42.79
/ea

Key Features

Maximum Teeth Hardness
120 HRR
Hub Diameter
30 mm
Gear Shape
S1
Face Width
15 mm
Minimum Teeth Hardness
115 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1.5-20R
Zoro #
G204841352
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
30 mm
Face Width
15 mm
Pitch Diameter
42.43 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
45.43 mm
Bore Diameter
10 mm
Overall Length
25 mm

Details

Item
Screw Gear
Maximum Teeth Hardness
120 HRR
Gear Shape
S1
Minimum Teeth Hardness
115 HRR
Spiral Angle
45 Degrees
System of Measurement
Metric
Bore Type
Plain
Number of Teeth
20
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Material
Nylon
Hub Projection
10 mm
Tooth Direction
Right Hand
Gear Type
Screw

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.