Nylon Screw Gear
Mfr # PN2-13L
Zoro # G104841360
product price: $44.99
/eaKey Features
Precision Class
JIS N9 (JIS B1702-1:1998)
Outside Diameter
40.77 mm
System of Measurement
Metric
Overall Length
35 mm
Tooth Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PN2-13L
Zoro #
G104841360
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
40.77 mm
Overall Length
35 mm
Pitch Diameter
36.77 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
30 mm
Face Width
20 mm
Bore Diameter
10 mm
Details
Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric
Tooth Direction
Left Hand
Number of Teeth
13
Hub Projection
15 mm
Metric Module Pitch
2
Gear Shape
S1
Gear Type
Screw
Bore Type
Plain
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Material
Nylon
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.