Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN2-13R

  • Zoro # G604841341


product price: $47.29
/ea

Key Features

Material
Nylon
Pressure Angle
20 Degrees
System of Measurement
Metric
Number of Teeth
13
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2-13R
Zoro #
G604841341
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
30 mm
Overall Length
35 mm
Bore Diameter
10 mm
Outside Diameter
40.77 mm
Face Width
20 mm
Pitch Diameter
36.77 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Screw Gear
Material
Nylon
Pressure Angle
20 Degrees
System of Measurement
Metric
Number of Teeth
13
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Hub Projection
15 mm
Bore Type
Plain
Tooth Direction
Right Hand
Metric Module Pitch
2
Spiral Angle
45 Degrees
Gear Type
Screw
Maximum Teeth Hardness
120 HRR
Minimum Teeth Hardness
115 HRR

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.